References
Festo:LSNG-160
Rubix:117A1645
Manufacturer :152599
EAN:4052568010874

Documents
Product details : FESTO 152599 CLEVIS FOOT LSNG-160
Clevis foot Mounting LSNG-160 With spherical bearing. Size=160, Based on the standard=VDMA 24562, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=4273 g
Technical specifications
Attributes
| Logistic Weight | 5921 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 269.58 excl. VAT
/ Each
£ 323.50 incl. VAT
- Delivery usually within ( 2 ) days