FESTO 191010 SUCTION CUP WITHOUT CONNECTOR ESV-100-SF
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-100-SF
Rubix:120A5641
Manufacturer :191010
EAN:4052568150372

Documents
Product details : FESTO 191010 SUCTION CUP WITHOUT CONNECTOR ESV-100-SF
Vacuum Suction cup ESV-100-SF Wearing part, easily replaceable Min. workpiece radius=460 mm, Suction cup diameter=100 mm, Suction cup volume=29,779 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 138,08 g |
|---|---|
| Material | fluorocarbon rubber |
| Diameter | 100 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 145.90 excl. VAT
/ Each
£ 175.08 incl. VAT
- Delivery usually within ( 2 ) days