References
SMC:ZP3C-40BFS
Rubix:261A4018
Manufacturer :ZP3C-40BFS

Documents
Product details : SMC ZP3C-40BFS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
Pad sizes: Ø 40 and Ø 50
Material: FS61 (Fluoro-based rubber)
Pad hardness (Shore A: ±5°): 60º
Mesh filter opening: 250 μm.
Technical specifications
Attributes
| Material | fluororubber |
|---|---|
| Diameter | 40 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 18.98 excl. VAT
/ Each
£ 22.78 incl. VAT
- Delivery usually within ( 8 ) days