SMC ZPT10CNK10-06-A10 VACUUM PAD

Vacuum Pad

See technical informationSee documents

References

SMC:ZPT10CNK10-06-A10
Rubix:2610971
EAN:3618036452778
brand logo

Technical specifications

Materialnbr
Diameter10 mm
Shapeflat
See all Specifications

Documents

Product details : SMC ZPT10CNK10-06-A10 VACUUM PAD


For the adsorption of general workpieces
•Pad Sizes: Ø 2 - Ø 50 mm
•Shapes: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 10
Pad Styles: C (Flat w/Ribs)
Material: N (NBR)
Rotating or Non-rotating: K (Non-Rotating)
Stroke: 10mm
Vacuum Entry: 06 (One-touch Fitting Ø6)
Mounting Thread: A10 (M10X1)

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x84x16 mm
Logistic Weight23 g
Materialnbr
Diameter10 mm
Shapeflat
Typevacuum pad
£ 41.14 excl. VAT
/ Each
£ 49.37 incl. VAT
  • Delivery usually within ( 4 ) days