FESTO 191011 SUCTION CUP WITHOUT CONNECTOR ESV-150-SN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-150-SN
Rubix:120A5642
Manufacturer :191011
EAN:4052568079017

Documents
Product details : FESTO 191011 SUCTION CUP WITHOUT CONNECTOR ESV-150-SN
Vacuum Suction cup ESV-150-SN Wearing part, easily replaceable Min. workpiece radius=480 mm, Suction cup diameter=150 mm, Suction cup volume=173,826 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 479 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 150 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 81.53 excl. VAT
/ Each
£ 97.84 incl. VAT
- Delivery usually within ( 2 ) days