References
SMC:ZPT32FF-B5
Rubix:2611088

Product details : SMC ZPT32FF-B5 BALL JOINT VACUUM PAD WITH BUF
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT-B*, Ball Joint Pad without Buffer, Female Thread, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Material | fluoro elastomer |
| Type | flat |
Show UNSPSC/ECL@SS
£ 34.00 excl. VAT
/ Each
£ 40.80 incl. VAT
- Delivery usually within ( 20 ) days