Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZP2-TB10MBN-H5 VACUUM PAD
SMC ZP2-TB10MBN-H5 VACUUM PAD
Vacuum Pad
References
smc:
ZP2-TB10MBN-H5
rubix:
394A1525
Technical specifications
Material
NBR
Diameter
10
mm
Shape
Round
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZP2-TB10MBN-H5 VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
Strengths
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
Flat, ribbed, deep, and bellows pad styles
Six different materials available
Technical specifications
Attributes
Logistics dimensions (L x W x H)
11
x
13
x
11
mm
Logistic Weight
2
g
Material
NBR
Diameter
10
mm
Shape
Round
Type
Bellows Pad
Threading diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.30
excl. VAT
/
Each
£
13.56
incl. VAT
Usually arrives within 14 working days
Select variants (115)
Add to cart
Check our products from related categories
SMC ZP2-TB15MUN-H5 VACUUM PAD
SMC ZPT50BS-B01 VACUUM PAD
SMC ZPT08BS-B5 VACUUM PAD
SMC ZPT4010US-A5 VACUUM PAD
SMC ZP10UN VACUUM PAD
SMC ZP3E-T40UMS-AL14 VACUUM PAD
SMC ZPR25UN-06-B6 VACUUM PAD
SMC ZP3E-T50UMCL-AL14 VACUUM PAD
SMC ZPX80HBSJ25-B01-A18 VACUUM PAD
FESTO 35410 SUCTION CUP COMPLETE VASB-8-M5-NBR
SMC ZP3-08BGS VACUUM PAD
SMC ZP3E-Y40UMN-AL14 VACUUM PAD
SMC ZPT20BNK10-06-A10 VACUUM PAD BUFFER BELLOW NBR
SMC ZPT10BSJ10-04-A10 VACUUM PAD
SMC ZPX50HN-B01-B8 VACUUM PAD