References
SMC:ZPR50FN-06-B8
Rubix:2610922
EAN:3618036454895

Documents
Product details : SMC ZPR50FN-06-B8 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 10 - Ø 50 mm
•Shapes: Flat Type
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet with Ball Joint.
Pad Diameter: ø50
Pad Material: N (NBR)
Vacuum Entry: 06 (Ø6 Tube)
Mounting Thread: B8 (Female Thread M8X1.25)
•Shapes: Flat Type
•Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: One-touch Fitting Lateral Vacuum Inlet with Ball Joint.
Pad Diameter: ø50
Pad Material: N (NBR)
Vacuum Entry: 06 (Ø6 Tube)
Mounting Thread: B8 (Female Thread M8X1.25)
Strengths
Lateral vacuum entry
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Built-in one-touch fitting
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistic Weight | 66 g |
|---|---|
| Material | nbr |
| Diameter | 50 mm |
| Shape | round |
| Type | ball joint vacuum pad |
Show UNSPSC/ECL@SS
£ 46.90 excl. VAT
/ Each
£ 56.28 incl. VAT
- Delivery usually within ( 4 ) days