FESTO 191054 SUCTION CUP WITHOUT CONNECTOR ESV-20-BN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-20-BN
Rubix:120A4906
Manufacturer :191054
EAN:4052568043483

Documents
Product details : FESTO 191054 SUCTION CUP WITHOUT CONNECTOR ESV-20-BN
Vacuum Suction cup ESV-20-BN Wearing part, easily replaceable Suction cup height compensator=6 mm, Min. workpiece radius=40 mm, Suction cup diameter=20 mm, Suction cup volume=1,6 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 5,3 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 20 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 8.43 excl. VAT
/ Each
£ 10.12 incl. VAT
- Delivery usually within ( 2 ) days