FESTO 191056 SUCTION CUP WITHOUT CONNECTOR ESV-20-BS


ESV vacuum cups

References
festo:ESV-20-BS
rubix:120A5027
manufacturer :191056
ean:4052568043506
ESV-20-BS Vacuum suction cup
brand logo
Technical specifications
MaterialSilicone
Diameter20 mm
ShapeRound
See all Specifications

Product details : FESTO 191056 SUCTION CUP WITHOUT CONNECTOR ESV-20-BS


Vacuum Suction cup ESV-20-BS Wearing part, easily replaceable Suction cup height compensator=6 mm, Min. workpiece radius=40 mm, Suction cup diameter=20 mm, Suction cup volume=1,6 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight5,22 g
MaterialSilicone
Diameter20 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
  • Delivery usually within ( 2 ) days