SMC ZPT02UNJ10-B5-A8 VACUUM PAD
With Lock Ring & Buffer - ZPT (U,C)(J,K)
See technical informationSee documentsReferences
SMC:ZPT02UNJ10-B5-A8
Rubix:394A2156
Manufacturer :ZPT02UNJ10-B5-A8

Documents
Product details : SMC ZPT02UNJ10-B5-A8 VACUUM PAD
For the adsorption of general workpieces
Strengths
Pad Sizes: Ø 2 - Ø 50 mm
Shapes: Flat Type, Flat Type with Ribs
Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicon Rubber, Urethane Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 2 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 29.10 excl. VAT
/ Each
£ 34.92 incl. VAT
- Usually arrives within 14 working days