References
SMC:ZPR16DN-06-B6
Rubix:2610905

Documents
Product details : SMC ZPR16DN-06-B6 VACUUM PAD
For the adsorption of general workpieces
ZPR (D), Vacuum Pad, Lateral Entry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x50x31 mm |
|---|---|
| Logistic Weight | 31 g |
| Material | nbr |
| Diameter | 6 mm |
| Shape | round |
| Type | deep pad |
Show UNSPSC/ECL@SS
£ 24.96 excl. VAT
/ Each
£ 29.95 incl. VAT
- Delivery usually within ( 19 ) days