References
SMC:ZPT06US-A5
Rubix:394A1419
Manufacturer :ZPT06US-A5
EAN:3618036453874

Documents
Product details : SMC ZPT06US-A5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
ZPT (U,C), Vacuum Pad, Vertical Entry
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x19x8 mm |
|---|---|
| Logistic Weight | 2 g |
| Material | silicon rubber |
| Diameter | 6 mm |
| Shape | round |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 5.98 excl. VAT
/ Each
£ 7.18 incl. VAT
- Usually arrives within 14 working days