SMC ZP63HBS VACUUM PAD


Heavy-duty - ZPHB

References
smc:ZP63HBS
rubix:2610849
manufacturer :ZP63HBS
brand logo
brand logo
Technical specifications
Materialsilicone rubber
Diameter63 mm
Shapebellow
See all Specifications

Product details : SMC ZP63HBS VACUUM PAD


ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.

Strengths

Pad Sizes: Ø 40 - Ø 125 mm Shapes: Bellows Type Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber.

Technical specifications


Attributes
Materialsilicone rubber
Diameter63 mm
Shapebellow
Typevacuum pad
Metrical Diameter65.1 mm
Show UNSPSC/ECL@SS
£ 22.92 excl. VAT
/ Each
£ 27.50 incl. VAT
  • Delivery usually within ( 11 ) days