FESTO 190980 SUCTION CUP WITHOUT CONNECTOR ESV-20-SU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-20-SU
Rubix:120A6533
Manufacturer :190980
EAN:4052568043094

Documents
Product details : FESTO 190980 SUCTION CUP WITHOUT CONNECTOR ESV-20-SU
Vacuum Suction cup ESV-20-SU Wearing part, easily replaceable Suction cup diameter=20 mm, Suction cup volume=0,318 cm3, Position of Connection=on top, Assembly Position=Any, Suction cup shape=round flat
Technical specifications
Attributes
| Logistic Weight | 4,44 g |
|---|---|
| Material | polyurethane |
| Diameter | 20 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 10.33 excl. VAT
/ Each
£ 12.40 incl. VAT
- Delivery usually within ( 2 ) days