SMC ZPR10DNK10-06-A10 VACUUM PAD
With Lock Ring & Buffer - ZPR (D)(J,K)
See technical informationSee documentsReferences
SMC:ZPR10DNK10-06-A10
Rubix:394A1597
Manufacturer :ZPR10DNK10-06-A10

Documents
Product details : SMC ZPR10DNK10-06-A10 VACUUM PAD
Appropriate for workpieces with curved surfaces
Strengths
Pad Sizes: Ø 10 - Ø 40 mm
Shapes: Deep Type
Materials: Fluoro Rubber, Inductive NBR, Inductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: One-touch Fitting Buffer Lateral Vacuum Inlet.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 10 mm |
| Shape | deep |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 54.65 excl. VAT
/ Each
£ 65.58 incl. VAT
- Usually arrives within 14 working days