FESTO 191059 SUCTION CUP WITHOUT CONNECTOR ESV-30-BS


ESV vacuum cups

References
festo:ESV-30-BS
rubix:120A5030
manufacturer :191059
ean:4052568043537
ESV-30-BS Vacuum suction cup
brand logo
Technical specifications
MaterialSilicone
Diameter30 mm
ShapeRound
See all Specifications

Product details : FESTO 191059 SUCTION CUP WITHOUT CONNECTOR ESV-30-BS


Vacuum Suction cup ESV-30-BS Wearing part, easily replaceable Suction cup height compensator=8 mm, Min. workpiece radius=80 mm, Suction cup diameter=30 mm, Suction cup volume=4,07 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistics dimensions (L x W x H)100x10x60 mm
Logistic Weight6,87 g
MaterialSilicone
Diameter30 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
  • Delivery usually within ( 2 ) days