References
SMC:ZP3-T16BGSK6-B5
Rubix:394A2499
Manufacturer :ZP3-T16BGSK6-B5

Technical specifications
| Material | conductive silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | bellow |
Documents
Product details : SMC ZP3-T16BGSK6-B5 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 4 to Ø 16 mm
Shapes: Bellows Type
Materials:NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | conductive silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 35.52 excl. VAT
/ Each
£ 42.62 incl. VAT
- Usually arrives within 14 working days