Bowl Shape with Non-Slip Feature – ZP3M
Material | fluororubber |
---|---|
Diameter | 80 mm |
Shape | other |
Material | fluororubber |
---|---|
Diameter | 80 mm |
Shape | other |
Type | suction cup |
Threading diameter (inch) | g 1/4 '' |
Metrical Diameter | 81.8 mm |
Usually arrives within 14 working days