FESTO 191063 SUCTION CUP WITHOUT CONNECTOR ESV-50-BN


ESV vacuum cups

References
festo:ESV-50-BN
rubix:133A9093
manufacturer :191063
ean:4052568043575
ESV-50-BN Vacuum suction cup
brand logo
Technical specifications
MaterialNitrile rubber
Diameter50 mm
ShapeRound
See all Specifications

Product details : FESTO 191063 SUCTION CUP WITHOUT CONNECTOR ESV-50-BN


Vacuum Suction cup ESV-50-BN Wearing part, easily replaceable Suction cup height compensator=11 mm, Min. workpiece radius=150 mm, Suction cup diameter=50 mm, Suction cup volume=14,23 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight17,2 g
MaterialNitrile rubber
Diameter50 mm
ShapeRound
TypeESV
Show UNSPSC/ECL@SS
£ 16.95 excl. VAT
/ Each
£ 20.34 incl. VAT
  • Delivery usually within ( 2 ) days