PIAB F50-2.30.05AG CUP 0101772


Suction cup

References
piab:0101772
rubix:121A4724
brand logo
brand logo
Technical specifications
Materialnitrile-pvc
Diameter50 mm
Shapeflat
See all Specifications

Product details : PIAB F50-2.30.05AG CUP 0101772


Suction cup F50-2 Nitrile-PVC, 1/8" NPSF female, with mesh filter

Strengths

Suitable for flat objects
Good stability and little inherent movement
Recommended when the lifting force is parallel to the surface of the object
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel

Applications

Dry sheet metal

Technical specifications


Attributes
Materialnitrile-pvc
Diameter50 mm
Shapeflat
Typesuction cup
Show UNSPSC/ECL@SS
£ 23.18 excl. VAT
/ Each
£ 27.82 incl. VAT
  • In stock: Next day delivery