PIAB OB35X90P5KG40M CUP 0109856


Suction Cup

References
piab:0109856
rubix:121A2419
brand logo
brand logo
Technical specifications
MaterialPU30;PU60
Diameter95.6 mm
ShapeOval
See all Specifications

Product details : PIAB OB35X90P5KG40M CUP 0109856


The oval suction cups are suitable for handling of long and narrow objects and surfaces when maximum lifting force is desired. Oval suction cups are specially suitable for irregular surfaces and when level compensation is desired. This program of oval suction cups has characteristics that are specially suited for handling of metal-sheet material.

Strengths

•Suitable for level adjustment. Can handle objects with height differences and varying shapes, for example embossed or corrugated plates
Lifting movement to separate small and thin objects
In the two coloured suction cup, the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® are suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material does not leave any marks on the objects handled

Applications

Corrugated/Cardboard

Technical specifications


Attributes
MaterialPU30;PU60
Diameter95.6 mm
ShapeOval
TypeSuction Cup
Show UNSPSC/ECL@SS
£ 68.96 excl. VAT
/ Each
£ 82.75 incl. VAT
  • Usually arrives within 14 working days