FESTO 191076 SUCTION CUP WITHOUT CONNECTOR ESV-40-CS


ESV vacuum cups

References
festo:ESV-40-CS
rubix:121A6145
manufacturer :191076
ean:4052568043650
ESV-40-CS Vacuum suction cup
brand logo
Technical specifications
Materialsilicone
Diameter40 mm
Shaperound
See all Specifications

Product details : FESTO 191076 SUCTION CUP WITHOUT CONNECTOR ESV-40-CS


Vacuum Suction cup ESV-40-CS Wearing part, easily replaceable Suction cup height compensator=12,8 mm, Min. workpiece radius=100 mm, Suction cup diameter=40 mm, Suction cup volume=19,72 cm3, Position of Connection=on top

Technical specifications


Attributes
Logistic Weight16,8 g
Materialsilicone
Diameter40 mm
Shaperound
Typeesv
Show UNSPSC/ECL@SS
£ 28.89 excl. VAT
/ Each
£ 34.67 incl. VAT
  • In stock: Next day delivery