SMC ZPT50HBN-B10 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT50HBN-B10
rubix:2611157
brand logo
brand logo
Technical specifications
MaterialNitrile (NBR)
TypeLarge Bellows
See all Specifications

Product details : SMC ZPT50HBN-B10 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.

Pad Diameter: ø50
Material: N (NBR)
Mounting Thread: B10 (Female Thread M10X1.5)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)54x54x36 mm
Logistic Weight45 g
MaterialNitrile (NBR)
TypeLarge Bellows
Show UNSPSC/ECL@SS
£ 22.56 excl. VAT
/ Each
£ 27.07 incl. VAT
  • Delivery usually within ( 4 ) days