FESTO 191032 SUCTION CUP WITHOUT CONNECTOR ESV-40-EU
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-40-EU
Rubix:120A5782
Manufacturer :191032
EAN:4052568043407

Documents
Product details : FESTO 191032 SUCTION CUP WITHOUT CONNECTOR ESV-40-EU
Vacuum Suction cup ESV-40-EU Wearing part, easily replaceable Min. workpiece radius=80 mm, Suction cup diameter=40 mm, Suction cup volume=3,733 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 12,2 g |
|---|---|
| Material | polyurethane |
| Diameter | 40 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ Each
£ 16.68 incl. VAT
- Delivery usually within ( 2 ) days