Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Vacuum technology
Suction cups and soft grippers
SMC ZPT16BNJ10-06-A10 VERTICAL ENTRY V/PAD & BUFFER
SMC ZPT16BNJ10-06-A10 VERTICAL ENTRY V/PAD & BUFFER
With Lock Ring & Buffer - ZPT (B)(J,K)
References
smc:
ZPT16BNJ10-06-A10
rubix:
394A2633
manufacturer :
ZPT16BNJ10-06-A10
Technical specifications
Material
NBR
Diameter
16
mm
Shape
Bellow
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ZPT16BNJ10-06-A10 VERTICAL ENTRY V/PAD & BUFFER
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 6 - Ø 50 mm Shapes: Bellows Type Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.
Technical specifications
Attributes
Material
NBR
Diameter
16
mm
Shape
Bellow
Type
Vacuum Pad
Metrical Diameter
18
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.62
excl. VAT
/
Each
£
34.34
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SMC ZP3-015UGN VACUUM PAD
SMC ZP3E-TF63BMNJB10 VACUUM PAD
SMC ZPT20UNK20-06-A10 VACUUM PAD
SMC ZP3E-Y32BMN-B8 VACUUM PAD
FESTO 526005 SUCTION CUP WITHOUT CONNECTOR ESV-100-GT
SMC ZPT13CN-A5 VACUUM PAD
SMC ZP3-T08BGN-A5 VACUUM PAD
PIAB F40-2.30.04AB CUP 0101567
SMC ZP32UGS 32MM FLAT SILICON V/PAD
SMC ZPT13FF-B5 BALL JOINT VACUUM PAD WITH BUF
PIAB 0202103 VL75FC SUCTION CUP
SMC ZPT16CN-A5 VERTICAL ENTRY VACUUM PAD
SMC ZP3E-T100BMNJB30 VACUUM PAD
SMC ZP3E-TF63BMN-B12 VACUUM PAD
SMC ZP3E-T32UMSJB30 VACUUM PAD