FESTO 190992 SUCTION CUP WITHOUT CONNECTOR ESV-40-SF
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-40-SF
Rubix:132A1171
Manufacturer :190992
EAN:4052568078959

Documents
Product details : FESTO 190992 SUCTION CUP WITHOUT CONNECTOR ESV-40-SF
Vacuum Suction cup ESV-40-SF Wearing part, easily replaceable Min. workpiece radius=230 mm, Suction cup diameter=40 mm, Suction cup volume=1,566 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 16,1 g |
|---|---|
| Material | fluorocarbon rubber |
| Diameter | 40 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 32.88 excl. VAT
/ Each
£ 39.46 incl. VAT
- Delivery usually within ( 2 ) days