References
SMC:ZP3-08BGS
Rubix:394A2516
Manufacturer :ZP3-08BGS

Technical specifications
| Material | conductive silicone rubber |
|---|---|
| Diameter | 8 mm |
| Shape | bellow |
Documents
Product details : SMC ZP3-08BGS VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Replacement part
Pad diameters from 40mm to 125mm
Five different materials available
Technical specifications
Attributes
| Material | conductive silicone rubber |
|---|---|
| Diameter | 8 mm |
| Shape | bellow |
| Type | compact pad |
Show UNSPSC/ECL@SS
£ 6.04 excl. VAT
/ Each
£ 7.25 incl. VAT
- Usually arrives within 14 working days