PIAB BL50-3P.4L.05AJ CUP 0113745


Suction Cup

References
piab:0113745
rubix:121A7338
brand logo
brand logo
Technical specifications
MaterialPolyurethane (PU)
Diameter50 mm
ShapeRound
See all Specifications

Product details : PIAB BL50-3P.4L.05AJ CUP 0113745


This suction cup is specially designed for plastic bag handling. The unique suction cup fitting allows the high initial flow needed for a secure grip. The dual-hardness suction cup offers better sealing capabilities and more stable and secure handling.

Strengths

•High-flow fitting allowing high initial vacuum flow needed for plastic bag handling
Suitable for level adjustment and uneven surfaces
Dual hardness allowing strength and stability in conjunction with softness and flexibility.  
DURAFLEX® material features the elasticity of rubber in combination with the wear resistance of polyurethane
The DURAFLEX® material is mark-free

Technical specifications


Attributes
MaterialPolyurethane (PU)
Diameter50 mm
ShapeRound
TypeSuction Cup
Metrical Diameter50 mm
Show UNSPSC/ECL@SS
£ 54.72 excl. VAT
/ Each
£ 65.66 incl. VAT
  • Usually arrives within 14 working days