FESTO 190994 SUCTION CUP WITHOUT CONNECTOR ESV-50-SN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-50-SN
Rubix:120A4892
Manufacturer :190994
EAN:4052568043223

Documents
Product details : FESTO 190994 SUCTION CUP WITHOUT CONNECTOR ESV-50-SN
Vacuum Suction cup ESV-50-SN Wearing part, easily replaceable Min. workpiece radius=330 mm, Suction cup diameter=50 mm, Suction cup volume=2,387 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 15,36 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 50 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 9.76 excl. VAT
/ Each
£ 11.71 incl. VAT
- Delivery usually within ( 2 ) days