References
SMC:ZPT40BU-B01
Rubix:2611106
Manufacturer :ZPT40BU-B01
EAN:3618036448238

Documents
Product details : SMC ZPT40BU-B01 VACUUM PAD
For the adsorption of general workpieces
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: U (Urethane Rubber)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: U (Urethane Rubber)
Vacuum Entry: B01 (Female Thread Rc(PT) 1/8)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x48x48 mm |
|---|---|
| Logistic Weight | 230 g |
| Material | urethane rubber |
| Diameter | 40 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 20.41 excl. VAT
/ Each
£ 24.49 incl. VAT
- Delivery usually within ( 19 ) days