FESTO 191042 SUCTION CUP WITHOUT CONNECTOR ESV-60-EF
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-60-EF
Rubix:120A5792
Manufacturer :191042
EAN:4052568150457

Documents
Product details : FESTO 191042 SUCTION CUP WITHOUT CONNECTOR ESV-60-EF
Vacuum Suction cup ESV-60-EF Wearing part, easily replaceable Min. workpiece radius=120 mm, Suction cup diameter=60 mm, Suction cup volume=14,445 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 41,53 g |
|---|---|
| Material | fluorocarbon rubber |
| Diameter | 60 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 97.77 excl. VAT
/ Each
£ 117.32 incl. VAT
- Delivery usually within ( 2 ) days