SMC ZP3-T06UMN-A5 VACUUM CUPS

Vacuum Inlet

See technical informationSee documents

References

SMC:ZP3-T06UMN-A5
Rubix:244A2353
Manufacturer :ZP3-T06UMN-A5
brand logo

Technical specifications

Materialnbr
Diameter6.5 mm
Shaperound
See all Specifications

Documents

Product details : SMC ZP3-T06UMN-A5 VACUUM CUPS


The ZPT series vacuum cups are available in diameters from 2 to 125mm, 6-cup materials, and 4-cup designs (flat, flat with ribs, deep and bellows), to suit multiple applications. Vertical vacuum entry connections can be made via one-touch fittings or threaded connections. Optional buffers can be ordered with up to 50mm stroke. SMC's ZP2 series vacuum pads are available in diameters from 2 to 340mm, and offer a variety of pad materials and designs. The ZP2 series was designed to standardize special products designed for the ZP series. Pad types include: miniature pads, compact pads, nozzle pads, multi-bellows pads, sponge pads, mark-free pads, oval pad variations, and heavy-duty pad variations. Optional buffers can be ordered with up to 100mm stroke. The ZP3 line of vacuum cups has a compact pad and the buffer body has been shortened by as much as 2.2" when compared to the ZP series. The optional buffer can be ordered with up to 20mm stroke.

Strengths

•Vertical vacuum entry with adapter
Pad type: flat, flat with groove, bellows
Pad material: NBR, FKM, silicone rubber, urethane rubber, conductive NBR, conductive silicone rubber

Technical specifications


Attributes
Materialnbr
Diameter6.5 mm
Shaperound
Typevacuum inlet
£ 5.81 excl. VAT
/ Each
£ 6.97 incl. VAT
  • Delivery usually within ( 8 ) days