References
SMC:ZP08UN
Rubix:80065564
Manufacturer :ZP08UN
EAN:3618036479157

Documents
Product details : SMC ZP08UN VACUUM PAD
ZP series vacuum cups are available in 19 diameters from 2 to 200mm, 6-cup materials, and 4 cup designs, offers a wide selection to choose from. The 4-cup designs flat, flat with ribs, deep and bellows are standard, but if these don't meet your application requirements, contact us about your special application. Our engineers have custom made many designs and shapes using a variety of materials.
•Pad Sizes: Ø 2 - Ø 50 mm
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø8
Pad Styles: U (Flat Style)
Material: N (NBR)
Lock Ring: Lock Ring
Suffix: None
•Shape: Flat Type, Flat Type with Ribs
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber.
Pad Diameter: ø8
Pad Styles: U (Flat Style)
Material: N (NBR)
Lock Ring: Lock Ring
Suffix: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x12x9 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 8 mm |
| Shape | flat |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 2.64 excl. VAT
/ Each
£ 3.17 incl. VAT
- Delivery usually within ( 4 ) days