References
SMC:ZPT40HBN-A14
Rubix:121A0878
EAN:3618036448023

Documents
Product details : SMC ZPT40HBN-A14 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 40 - Ø 125 mm
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: N (NBR)
Mounting Thread: A14 (M14X1)
•Shapes: Bellows Type
•Material: EPR, Fluoro Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet.
Pad Diameter: ø40
Material: N (NBR)
Mounting Thread: A14 (M14X1)
Strengths
Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x62x43 mm |
|---|---|
| Logistic Weight | 96 g |
| Material | nbr |
| Diameter | 40 mm |
| Shape | round |
| Type | large bellows pad |
Show UNSPSC/ECL@SS
£ 29.61 excl. VAT
/ Each
£ 35.53 incl. VAT
- Delivery usually within ( 4 ) days