SMC ZP3P-T50PTSF-AG2 GROOVE & ADAPTER - ZP3P


Vacuum Products - 5.5 Stage Bellows with Guide Attachment & Adapter - ZP3P-JT

References
smc:ZP3P-T50PTSF-AG2
rubix:247A5504
manufacturer :01661315
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter50 mm
ShapeRound
See all Specifications

Product details : SMC ZP3P-T50PTSF-AG2 GROOVE & ADAPTER - ZP3P


For the adsorption of general workpieces
•Pad Sizes: Ø 20 - Ø 50 mm
  • Shapes: Flat Type with Groove
  • Materials: Silicone rubber is compliant with FDA21CFRSS1772600
  • Options: Male and Female Thread Vertical Vacuum Inlet
    •Blue coloured pad
    •Reduced leakage.

    Pad Diameter: ø50
    Mounting Thread Size: AG2 (G1/4, Male Thread)
  • Technical specifications


    Attributes
    MaterialSilicone Rubber
    Diameter50 mm
    ShapeRound
    TypeVacuum Inlet With Buffer
    Metrical Diameter50 mm
    Show UNSPSC/ECL@SS
    £ 20.69 excl. VAT
    / Each
    £ 24.83 incl. VAT
    • Delivery usually within ( 4 ) days