FESTO 191001 SUCTION CUP WITHOUT CONNECTOR ESV-60-SS
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-60-SS
Rubix:120A4898
Manufacturer :191001
EAN:4052568043285

Documents
Product details : FESTO 191001 SUCTION CUP WITHOUT CONNECTOR ESV-60-SS
Vacuum Suction cup ESV-60-SS Wearing part, easily replaceable Min. workpiece radius=350 mm, Suction cup diameter=60 mm, Suction cup volume=3,953 cm3, Position of Connection=on top, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 23,47 g |
|---|---|
| Material | silicone |
| Diameter | 60 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 22.78 excl. VAT
/ Each
£ 27.34 incl. VAT
- Delivery usually within ( 2 ) days