References
SMC:ZP2-B06MBN
Rubix:2610791
Manufacturer :ZP2-B06MBN
EAN:3618036475012

Documents
Product details : SMC ZP2-B06MBN VACUUM PAD
For spherical workpieces or workpieces with inclined surfaces
•Pad Sizes: Ø 4 - Ø 20 mm
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.
Pad Diameter: 6mm (Blast Type)
Material: N (NBR)
•Shapes: Bellows Type
•Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Conductive NBR, Conductive Silicone Rubber
•Options: Male and Female Thread Vertical Vacuum Inlet
•High Flexibility.
Pad Diameter: 6mm (Blast Type)
Material: N (NBR)
Strengths
•Heavy duty vacuum pad
Replacement part
Pad diameters from 40mm to 125mm
Replacement part
Pad diameters from 40mm to 125mm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x9x8 mm |
|---|---|
| Logistic Weight | 1 g |
| Material | nbr |
| Diameter | 6 mm |
| Shape | round |
| Type | bellows pad |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 4 ) days