FESTO 191066 SUCTION CUP WITHOUT CONNECTOR ESV-80-BN
ESV vacuum cups
See technical informationSee documentsReferences
Festo:ESV-80-BN
Rubix:120A5035
Manufacturer :191066
EAN:4052568079109

Documents
Product details : FESTO 191066 SUCTION CUP WITHOUT CONNECTOR ESV-80-BN
Vacuum Suction cup ESV-80-BN Wearing part, easily replaceable Suction cup height compensator=10 mm, Min. workpiece radius=430 mm, Suction cup diameter=80 mm, Suction cup volume=63,9 cm3, Position of Connection=on top
Technical specifications
Attributes
| Logistic Weight | 78,6 g |
|---|---|
| Material | nitrile rubber |
| Diameter | 80 mm |
| Shape | round |
| Type | esv |
Show UNSPSC/ECL@SS
£ 36.07 excl. VAT
/ Each
£ 43.28 incl. VAT
- Delivery usually within ( 2 ) days