LOCTITE 4850 FLEXIBLE CA LOW VISCOSITY 20G 1920907


Ethyl mono surface i

References
loctite:4850
rubix:300007
manufacturer :1921740
ean:5010266009049

Product details : LOCTITE 4850 FLEXIBLE CA LOW VISCOSITY 20G 1920907


LOCTITE 4850 is an instant adhesive designed for the assembly of difficult-to-bond materials and is specifically formulated to provide flexible bond lines. It is a low-viscous product that provides for the rapid bonding of a wide range of materials, including metals, plastics and rubbers. When used to bond rubbers, for example, this product ensures retention of the full compressibility of the joint. LOCTITE 4850 is also particularly suited to bonding porous or absorbent materials such as paper, leather and fabrics.

Strengths


Instant, flexible adhesive
Low viscosity
Bonds a wide range of similar or dissimilar substrates (metals, rubber, wood, cardboard, ceramics as well as most plastics)

Applications

Instant Adhesive - flexible and bendable. Low viscosity. Ideal for use on porous and adsorbent substrates and acidic surfaces.

Technical specifications


Attributes
Packaged dimensions (D x W x H)24,300x35x114 mm
Weight20 g
Min. temperature-40 °C
Max. temperature80 °C
Drying time1 min
ColourColourless
Show UNSPSC/ECL@SS
£ 35.08 excl. VAT
/ Each
£ 42.10 incl. VAT
  • Usually arrives within 14 working days