SPARTEX 829205 CYANO - HV CYANOACRYLATE ADHESIVE 20G
Cyano-hv cyanoacrylate high viscosity glue
See technical informationSee documentsReferences
Spartex:829205
Rubix:217A3667
EAN:3660338048265



Documents
Product details : SPARTEX 829205 CYANO - HV CYANOACRYLATE ADHESIVE 20G
Applications: Ultra fast, universal, high-performance adhesive for bonding elastomers and plastics. Durability and increased bonding strength.
.
Ideal in case of large clearance. .
Colour: Colorless. .
Characteristics: .
Ethyl-based. .
Viscosity: 800 to 1200 mPa.s .
Permissible temperature after polymerization: -55°C to +95°C .
Metal (steel) setting time: 25-45s .
Plastic setting time (ABS): 5-7s .
Elastomer setting time (EPDM): 3-5s .
Wood Setting Time: > 60 s .
Tensile strength on NBR: 63N/cm2 .
Shear resistance on steel: 12-22N/mm2 .
Packaging: 20g vial .
German made.
Ideal in case of large clearance. .
Colour: Colorless. .
Characteristics: .
Ethyl-based. .
Viscosity: 800 to 1200 mPa.s .
Permissible temperature after polymerization: -55°C to +95°C .
Metal (steel) setting time: 25-45s .
Plastic setting time (ABS): 5-7s .
Elastomer setting time (EPDM): 3-5s .
Wood Setting Time: > 60 s .
Tensile strength on NBR: 63N/cm2 .
Shear resistance on steel: 12-22N/mm2 .
Packaging: 20g vial .
German made.
Strengths
Ideal in case of large clearance.
Technical specifications
Attributes
| Weight | 20 g |
|---|---|
| Min. temperature | -55 °C |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 5.83 excl. VAT
/ Each
£ 7.00 incl. VAT
- In stock: Next day delivery
