Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,847)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Adhesives and sealants for installation and sealing
(431)
Adhesives for fastening
(79)
Accessories for adhesives
(126)
See Glues
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Glues
Adhesives and sealants for installation and sealing
Adhesives
Glues and Adhesives not liquid
SPARTEX 829201 CYANO-P CYANOACRYLATE ADHESIVE 20G
SPARTEX 829201 CYANO-P CYANOACRYLATE ADHESIVE 20G
Cyano-p cyanoacrylate glue - for plastics/elastomers
References
spartex:
829201
rubix:
217A3673
ean:
3660338048241
Technical specifications
Weight
20
g
See all Specifications
Technical sheet / Technical file
Security form
Product details
Technical specifications
Product details : SPARTEX 829201 CYANO-P CYANOACRYLATE ADHESIVE 20G
Applications: Extremely fast adhesive on elastomers (EPDM), plastics (ABS). Low viscosity, very good ageing resistance. .
Colour: Colorless. .
Characteristics: .
Ethyl-based. .
Viscosity: 15 to 30 mPa.s .
Permissible temperature after polymerization: -55°C to +95°C .
Steel setting time: 20-35s .
Plastic setting time (ABS): 3-5s .
Elastomer setting time (EPDM): 1-3s .
Wood Setting Time: > 60s .
Tensile strength on NBR: 66 N/cm² .
Shear resistance on steel: 18.5 N/mm² .
Packaging: 20g vial .
German made.
Strengths
Low viscosity
Technical specifications
Attributes
Weight
20
g
Min. temperature
-55
°C
Max. temperature
95
°C
Colour
Colourless
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.30
excl. VAT
/
Each
£
6.36
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
LOCTITE 4031 ADHESIVE 454G
LOCTITE 410 ORIGINAL BLACK RUBBER TOUGHENED 20G 233759
SPARTEX 854234 CYANOACRYLATE ADHESIVE 3G BLISTER PACK 3G
LOCTITE 414 INSTANT ADHESIVE PVC 20G 1920660
DREMEL 2615GG11JA GLUE STICKS MULTI PURPOSE 11MM PK 12
LOCTITE 402 HIGH TEMPERATURE INSTANT 20G 2714623
LOCTITE 496 METHYL MEDIUM VISCOSITY 20G 1920910
STANLEYBLA 1-GS20DT DUAL MELT 24PK 11.3MM GLUE STICKS
LOCTITE 4902 HIGHLY CLEAR FLEXIBLE INSTANT ADHESIVE 20G 1904280
3M SCOTCH-WELD STRUCTURAL ADHESIVE 7838 PART A/B 2 KG KIT
LOCTITE 382/7455 TAK PAK KIT (382 X 20G AND 7455 X 25ML) 2733634
LOCTITE 3090 TWO COMPONENT GEL 11G 1379599
LOCTITE 402 HIGH TEMPERATURE INSTANT 500G 2712749
3M 3792QUAD HOTMELT ADHESIVE TRANS 16MMX200MM 5 KG
LOCTITE 495 ETHYL LOW VISCOSITY 20G 1920911