LOCTITE 415 METHYL METAL BONDER HIGH VISCOSITY 50G 142589
Instant Adhesive
See technical informationSee documentsReferences
Loctite:415 BO 50G EGFD
Rubix:304405
Manufacturer :142589
EAN:8412432415468

Documents
Product details : LOCTITE 415 METHYL METAL BONDER HIGH VISCOSITY 50G 142589
LOCTITE is a transparent, colourless, high viscosity, methyl-based instant adhesive. Well suited to metals and suitable for rubbers and plastic, it also suitable for polyolefins in combination with Primer LOCTITE
Turning inserts Positive 80° rhombic inserts CCMT ...-FM4 • Tiger·tec® Silver • WMP20S • r=0,2 mm
Strengths
•Cures very quickly when confined between two surfaces
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Well suited to metals
Fixture time of 20 - 40 secs
Solvent-free
Suitable for rubbers and plastics
High viscosity
Ideal for bonding small to medium-size parts
Excellent adhesion to most substrates
Well suited to metals
Fixture time of 20 - 40 secs
Solvent-free
Suitable for rubbers and plastics
High viscosity
Technical specifications
Attributes
| Weight | 50 g |
|---|---|
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ Each
£ 85.80 incl. VAT
- In stock: Next day delivery