LOCTITE 403 HIGH VISCOSITY LOW BLOOM LOW ODOUR 50G 88227
Instant adhesive
See technical informationSee documentsReferences
Loctite:403
Rubix:304596
Manufacturer :88227
EAN:5010266240848

Documents
Product details : LOCTITE 403 HIGH VISCOSITY LOW BLOOM LOW ODOUR 50G 88227
LOCTITE 403 Instant Adhesive is a low odour, low bloom alkoxy-ethyl-based instant adhesive that is ideal for absorbent surfaces and in applications where vapour control is difficult. LOCTITE® 403 Instant Adhesive is a medium viscosity product with low odour and low blooming properties that is transparent and colourless when cured. LOCTITE 403 provides for rapid bonding to metals, plastics, and elastomers, as well as to porous and absorbent materials such as wood, paper, leather, and fabrics.
Machine tap in HSS-E • Paradur® X·pert P • C = 2-3xTP • ≤3xD • G/NORMAL • DIN 5156 • Right-hand flute 40° • Suitable for blind holes • G 1.1/4-11 • P=11
Strengths
•Low odour for applications where vapour control is vital
Low bloom for cosmetic applications
Transparent and colourless
Well suited to porous substrates
Low bloom for cosmetic applications
Transparent and colourless
Well suited to porous substrates
Technical specifications
Attributes
| Weight | 50 g |
|---|---|
| Min. temperature | -40 °C |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 78.90 excl. VAT
/ Each
£ 94.68 incl. VAT
- In stock: Next day delivery