SPARTEX ECSO403007G EURO CONTAINER - 400 X 300 X 70 - GREY 400 X 300 X
Euro Containers
See technical informationSee documentsReferences
Spartex:UK-ECSO403007G
Rubix:239A9076

Documents
Product details : SPARTEX ECSO403007G EURO CONTAINER - 400 X 300 X 70 - GREY 400 X 300 X
Available in both solid & ventilated formats, Euro stacking containers are ideal for a wide variety of industrial storage & handling applications
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
All models inter-stack to form compact handling units.
All coloured containers (red, blue & grey) are manufactured in food-safe material & suitable for direct food contact.
Black models are manufactured in recycled plastic
Interstacking Euro Containers to enable a neat vertical stack
Technical specifications
Attributes
| Volume | 6 l |
|---|---|
| Length | 400 mm |
| Width | 300 mm |
| Height | 70 mm |
| Water proof | no |
| Material | food-safe plastic |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
- Delivery usually within ( 4 ) days
