SPARTEX GTP13 TOTE PAN - GALVD - 610 X 255 X 150

Steel Bins

See technical informationSee documents

References

Spartex:UK-GTP13
Rubix:239A8973
brand logo

Documents

Product details : SPARTEX GTP13 TOTE PAN - GALVD - 610 X 255 X 150


All welded units constructed from steel angle & 25 x 25mm weld mesh
Units are load tested & CE certified
Units have a padlock facility (padlock not supplied)
Cranage eyes for easy lifting (when lifting using the Cranage eyes, we recommend using a spreader)
A hazardous chemical sign is available as a factory fitted optional extra
Two finishes available: powder coated yellow or galvanised body with powder coated yellow doors
Strongly constructed from galvanised steel with a reinforced rim
Units incorporate: Resistant to heat & oil, easy grip handles, card holder,
re-inforced rim & 30kg capacity per pan
Can be used Tote Pans & Racks - Horizontal Shelf & Tilted Racks
Reinforced stackable galvanised steel bins with a hefty 30kg capacity
30kg per pan

Technical specifications


Attributes
£ 60.36 excl. VAT
/ Each
£ 72.43 incl. VAT
  • Delivery usually within ( 21 ) days