Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Electrical connector technology
Accessory for electric fitting system
CENTAUR SBS 20B 20MM SPACER BAR SADDLE BLACK
CENTAUR SBS 20B 20MM SPACER BAR SADDLE BLACK
Conduit Spacer Bar Saddle
References
centaur manufacturing:
SBS20B
rubix:
229A9604
Technical specifications
Type
SBS
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CENTAUR SBS 20B 20MM SPACER BAR SADDLE BLACK
Suitable for holding 20 mm PVCu conduit against the wall
Supplied assembled with a strap saddle, a spacer bar and fixing screws
Technical specifications
Attributes
Type
SBS
Diameter
20Ā
mm
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
0.76
excl. VAT
/
Each
Ā£
0.91
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 178457 CLAMPING CARTRIDGE KP-16-1000
FESTO 566662 PLUG SOCKET WITH CABLE
FESTO 193013 CONNECTING CABLE KMP4-9P-10-PVC
FESTO 8035784 DISTRIBUTOR
FESTO 175833 STOP KIT KSM-6
FESTO 562562 HANDLING MODULE
SMC GVVZS3000-21A-160 D-SUB CONNECTOR CABLE IP40 60 ANGLED 1 M
FESTO 550481 PLUG SOCKET WITH CABLE
FESTO 3433264 MODULE CONNECTOR
FESTO 560420 CONNECTING CABLE
FESTO 8005306 DISTRIBUTOR
FESTO 560414 CONNECTING CABLE
F4P 15A PVC STRIP CONNECTORS 20 PACK OF 20
FESTO 8065108 CONNECTING CABLE
FESTO 530046 CONNECTING CABLE