FESTO 541343 CONNECTING CABLE NEBU-M8G4-K-5-LE4
NEBU Connecting Cable
See technical informationSee documentsReferences
Festo:NEBU-M8G4-K-5-LE4
Rubix:110A1090
Manufacturer :541343
EAN:4052568050344

Documents
Product details : FESTO 541343 CONNECTING CABLE NEBU-M8G4-K-5-LE4
Connecting cable NEBU-M8G4-K-5-LE4 for Proximity sensors, Position transmitter, pressure switch, flow sensors, visual and inductive sensors. Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 30 V, Operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x10x100 mm |
|---|---|
| Logistic Weight | 145,95 g |
| Type | nebu connecting cable |
Show UNSPSC/ECL@SS
£ 15.73 excl. VAT
/ Each
£ 18.88 incl. VAT
- Delivery usually within ( 10 ) days