References
Festo:EV-12-3
Rubix:123A5967
Manufacturer :150681
EAN:4052568069780

Documents
Product details : FESTO 150681 CLAMPING MODULE EV-12-3
Clamping Module EV-12-3 With reset function Stroke=3 mm, Clamping surface=Ø 12, Assembly Position=Any, Mode of operation=single-acting, Operating pressure=<= 6 bar
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x50x17 mm |
|---|---|
| Logistic Weight | 12,2 g |
| Type | ev clamping module |
Show UNSPSC/ECL@SS
£ 37.11 excl. VAT
/ Each
£ 44.53 incl. VAT
- Delivery usually within ( 2 ) days