References
Aventics:7472017000
Rubix:272A6621
EAN:3661475964319
Documents
Product details : AVENTICS 7472017000
The AVENTICS Series C12P is a cylinder Series according the standard CNOMO NFE 49-001 and offer a replacement for existing application.
Strengths
•CNOMO NFE 49-001
According to NFE 49-001
Ø 25 mm ... 200 mm
Max. stroke: 90.551 in
Robust design
Optional: through piston rod, heat resistant
According to NFE 49-001
Ø 25 mm ... 200 mm
Max. stroke: 90.551 in
Robust design
Optional: through piston rod, heat resistant
Technical specifications
Attributes
| Type | tie rod cylinder |
|---|
Show UNSPSC/ECL@SS
£ 1,098.25 excl. VAT
/ Each
£ 1,317.90 incl. VAT
- Usually arrives within 14 working days

